Page 1 of 2

Next

Compare
FCXMM 7 HUB 280MM R7 63X12.4MMKW

COMPARE

FCXMM 7 HUB 280MM R7 63X12.4MMKW

Description
FCXMM 7 HUB 280MM R7 63X12.4MMKW

TIMKEN LOVEJOY

Part # 69790434732

BDI # 23191201

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 6EM HUB RGD 280MM R7 63X12.4MMKW

COMPARE

FX 6EM HUB RGD 280MM R7 63X12.4MMKW

Description
FX 6EM HUB RGD 280MM R7 63X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445928

BDI # 23203912

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 7E HUB RGD 280MM R7 63X12.4MMKW

COMPARE

FX 7E HUB RGD 280MM R7 63X12.4MMKW

Description
FX 7E HUB RGD 280MM R7 63X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446192

BDI # 23204080

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY
FXL 7 HUB 280MMR7-63X12.4MMKW

COMPARE

FXL 7 HUB 280MMR7-63X12.4MMKW

Description
FXL 7 HUB 280MMR7-63X12.4MMKW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790436215

BDI # 23194218

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 6E HUB RGD 280MM R7 63X12.4MMKW

COMPARE

FX 6E HUB RGD 280MM R7 63X12.4MMKW

Description
FX 6E HUB RGD 280MM R7 63X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445846

BDI # 23203738

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Request A Price QTY