FCXMM 7 HUB 285MM R7 63X12.4MMKW

COMPARE

FCXMM 7 HUB 285MM R7 63X12.4MMKW

Description
FCXMM 7 HUB 285MM R7 63X12.4MMKW

TIMKEN LOVEJOY

Part # 69790434733

BDI # 23191203

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY
FCX 7 HUB 285MM R7 63X12.4MMKW

COMPARE

FCX 7 HUB 285MM R7 63X12.4MMKW

Description
FCX 7 HUB 285MM R7 63X12.4MMKW

TIMKEN LOVEJOY

Part # 69790434649

BDI # 23191033

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY