226789
Description
226789 CONVEYOR BUSHING, XTB120 X 11-1/4 (SMARTCATALOG)
Part # 226789
BDI # 27322175
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.625
Length Thru Bore - Millimeter:
179.4
Length Thru Bore - Inch:
7.063
Outside Diameter - Millimeter:
523.875
Bore - Millimeter:
285.75
Bore - Inch:
11.25
Bushing Series:
XTB120
FX 7E HUB RGD 11-1/4 3X1KW
Description
FX 7E HUB RGD 11-1/4 3X1KW ; FLANGE STYLE
Part # 69790446163
BDI # 23204022
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 11-1/4 3X1KW
Description
FX 7EM HUB RGD 11-1/4 3X1KW ; FLANGE STYLE
Part # 69790446253
BDI # 23204202
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6E HUB RGD 11-1/4 3X1KW
Description
FX 6E HUB RGD 11-1/4 3X1KW ; FLANGE STYLE
Part # 69790445823
BDI # 23203692
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs