80A12 52MM BORE

COMPARE

80A12 52MM BORE

Description
80A12 52MM BORE RLR CHAIN SPROCKET ; 52MM BORE DIA 12 TEETH 1" PITCH

MARTIN SPROCKET & GR

Part # 80A12 52MM BORE

BDI # 21569610

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.864

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.332
Pitch Diameter - Millimeter: 98.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40B24SS X 52MM PRESS FIT

COMPARE

D40B24SS X 52MM PRESS FIT

Description
D40B24SS X 52MM PRESS FIT SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # D40B24SS X 52MM PRESS FIT

BDI # 21515989

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40B36SS X 52MM PRESS FIT

COMPARE

D40B36SS X 52MM PRESS FIT

Description
D40B36SS X 52MM PRESS FIT SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # D40B36SS X 52MM PRESS FIT

BDI # 21515992

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 6.015
Pitch Diameter - Millimeter: 145.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50A15 52MM

COMPARE

50A15 52MM

Description
50A15 52MM SPROCKET ; SGL ROLLER CHAIN SPROCKET 5/8IN PITCH

MARTIN SPROCKET & GR

Part # 50A15 52MM

BDI # 21445233

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.006

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.315
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY