D16B23 54MM 14MM KW
Description
D16B23 54MM 14MM KW CHAIN SPROCKET
Part # D16B23 54MM 14MM KW
BDI # 21590268
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore