D60B22H 2.249/2.250IN KW 2SS
Description
D60B22H 2.249/2.250IN KW 2SS SPROCKET
Part # D60B22H 2.249/2.250IN KW 2SS
BDI # 24758511
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
LF140 CYLINDRICAL HUB 2.249 5/8 KW
Description
LF140 CYLINDRICAL HUB 2.249 5/8 KW
Part # LF140 CYLINDRICAL HUB 2.249 5/8 KW
BDI # 19073812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
43400In-Lbs