HD80B17F X 2-5/16

COMPARE

HD80B17F X 2-5/16

Description
HD80B17 X 2-5/16 RLR CHAIN SPROCKET ; 80 CHAIN 17 TEETH 2 STRD 2-5/16IN BORE

TSUBAKI

Part # D80B17F X 2E

BDI # 21972943

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.442

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.949
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082B30 2-5/16 NO KW

COMPARE

2082B30 2-5/16 NO KW

Description
2082B30 2-5/16 NO KW RLR CHAIN SPROCKET ; 30 TEETH 20.23" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 2082B30 2-5/16 NO KW

BDI # 21552474

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.23
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS

COMPARE

2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS

Description
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS ; RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS

BDI # 23585152

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 20.23
Other Features: Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS80A20H 2-5/16 NO KEY/SS

COMPARE

DS80A20H 2-5/16 NO KEY/SS

Description
DS80A20H 2-5/16 NO KEY/SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH

MARTIN SPROCKET & GR

Part # DS80A20H 2-5/16 NO KEY/SS

BDI # 21516446

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.914
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY