Page 1 of 22

Next

Compare
H100B15 X 2-1/2

COMPARE

H100B15 X 2-1/2

Description
H100B15 X 2-1/2 ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 100B15F-2H

BDI # 22375814

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.013

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B14 X 2-1/2

COMPARE

H100B14 X 2-1/2

Description
H100B14 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B

TSUBAKI

Part # 100B14F-2H

BDI # 21971424

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
C-18

COMPARE

C-18

Description
C-18 PHASE ADJUSTING HUB ; 18 TEETH 120 CHAIN 6-1/4" DIA

ZERO-MAX

Part # C-18

BDI # 21466087

Features

Pilot Diameter - Millimeter: 142.875
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 57.15

Nominal Bolt Circle Diameter Round - Inch: 4.375
Other Features: Phase Adjusting Screw | Locking Bolt
Pilot Length - Inch: 0.25
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 111.125

Price Inventory : Available to order
Loading Price
QTY
100BS17H X 2-1/2

COMPARE

100BS17H X 2-1/2

Description
100BS17H X 2-1/2 ROLLER CHAIN SPROCKET ; 1-1/4IN P 17T 2-1/2IN BORE HARDEN TOOTH

TRITAN

Part # 2101053218

BDI # 22347208

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100BS20H X 2-1/2

COMPARE

100BS20H X 2-1/2

Description
100BS20H X 2-1/2 ROLLER CHAIN SPROCKET ; 1-1/4IN P 20T 2-1/2IN BORE HARDEN TOOTH

TRITAN

Part # 2101053255

BDI # 22347306

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY