F 2.5E RIGID 69.75/69.78MM
Description
F 2.5E RIGID 69.75/69.78MM ; POR
Part # F 2.5E RIGID 69.75/69.78MM
BDI # 19073134
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
F 2.5 69.75/69.78 20MM KW
Description
F 2.5 69.75/69.78 20MM KW ; POR
Part # F 2.5 69.75/69.78 20MM KW
BDI # 19074760
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs