120B20H X 2.939 PER DWG RM00066
Description
120B20H X 2.939 PER DWG RM00066 SPKT ; MTO ROLLER CHAIN
Part # 120B20H X 2.939 PER DWG RM00066
BDI # 25816049
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore