100B16 X 3.002 KW

COMPARE

100B16 X 3.002 KW

Description
100B16 X 3.002 KW ROLLER CHAIN SPROCKET ; 3/4" KEYWAY

MARTIN SPROCKET & GR

Part # 100B16 X 3.002 KW

BDI # 21584964

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.408

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.763
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY