SNW-118 X 3 1/4
Description
SNW-118 X 3 1/4 BRG ADAPTER SLEEVE
Part # SNW-118 X 3 1/4
BDI # 21947045
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
89.992
Length Thru Bore - Inch:
3.543
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
Lock Washer | Tapered Threaded Sleeve | Pull Type
Global Part Number GPN:
596528
F 2.5 3-1/4 3/4X3/8 KW
Description
F 2.5 3-1/4 3/4X3/8 KW COUPLING HUB
Part # F-2.5-HUB-3-1/4-3/4X3/8KW
BDI # 19074590
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
SLD 2600 IN 3-1/4
Description
SLD 2600 IN 3-1/4 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-3-1/4
BDI # 598918
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
82.55
Length - Millimeter:
78
Other Features:
12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071
QF500X3-1/4U
Description
QF500X3-1/4U COUPLING HUB ; NON-RETURNABLE
Part # QF500X3-1/4U
BDI # 21963396
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling