1025G FLEX HUB 3.500 7/8X7/16KW 0744691
Description
1025G FLEX HUB 3.500 7/8X7/16KW 0744691 ; NON-RETURNABLE
Part # 10052215
BDI # 18104570
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1100 3.4970/3.4985 KW PULLER HOLE
Description
1100 3.4970/3.4985 KW CPLG HUB W/PH
Part # 69790405527
BDI # 597974
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs