H60A20 3.535
Description
H60A20 3.535 SPROCKET ; 3.53IN BORE 20 TEETH STEEL
Part # H60A20 3.535
BDI # 21536092
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore