60A21 3-9/16 SIN CUÑERO
Description
MARTIN SPROCKET & GR 60A21 3-9/16 SIN CUÑERO
Part # 60A21 3-9/16 SIN CUÑERO
BDI # 23287661
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore