1120 3.7470/3.7485 KW PULLER HOLE

COMPARE

1120 3.7470/3.7485 KW PULLER HOLE

Description
1120 3.7470/3.7485 KW CPLG HUB W/PH

TIMKEN LOVEJOY

Part # 69790405548

BDI # 597995

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FA 4.5 3.748/3.749 7/8 KW

COMPARE

FA 4.5 3.748/3.749 7/8 KW

Description
FA 4.5 3.748/3.749 7/8 KW

TIMKEN LOVEJOY

Part # FA 4.5 3.748/3.749 7/8 KW

BDI # 19074702

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 354000In-Lbs

Price Inventory : Available to order
Loading Price
QTY