Page 1 of 2

Next

Compare
12S 3 7/8

COMPARE

12S 3 7/8

Description
12S 3 7/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 3 7/8

BDI # 614983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14H 3 7/8

COMPARE

14H 3 7/8

Description
14H 3 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 14H 3 7/8

BDI # 615482

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 97.638
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 3 7/8

COMPARE

11S 3 7/8

Description
11S 3 7/8 SLEEVE CPLG FLANGE ; 3.875" BORE X 5.625" HUB DIA FLG TYPE

MARTIN SPROCKET & GR

Part # 11S 3 7/8

BDI # 614604

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 77.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
J-3-7/8

COMPARE

J-3-7/8

Description
J-3-7/8 QD BUSHING ; 3-7/8" BORE

POWERDRIVE LLC

Part # J-3-7/8

BDI # 739249

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 98.425
Bore - Inch: 3.875
Other Features: Keyway on ID | Allow for Reverse Mounting | Black Oxide Finish | Steel
Bushing Series: J

Price Inventory : Available to order
Loading Price
QTY
N-3-7/8

COMPARE

N-3-7/8

Description
N-3-7/8 QD BUSHING ; 3-7/8" BORE

POWERDRIVE LLC

Part # N-3-7/8

BDI # 739634

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 206.375
Length Thru Bore - Inch: 8.125
Outside Diameter - Millimeter: 177.8

Bore - Millimeter: 98.425
Bore - Inch: 3.875
Other Features: Keyway on ID | Allow for Reverse Mounting | Black Oxide Finish | Steel
Bushing Series: N

Price Inventory : Available to order
Loading Price
QTY