1035G FLEX HUB 3.9375 1X1/2KW 0788538
Description
1035G FLEX HUB 3.9375 ; NON-RETURNABLE 0788538 1 X 1/2KW
Part # 10011658
BDI # 18104885
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1110T HUB 3.935 1X1/2KW NR 0744039
Description
1110T HUB 3.935 1X1/2KW ; NON-RETURNABLE NR 0744039
Part # 10011163
BDI # 18106258
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1120 3.9345/3.9360 KW PULLER HOLE
Description
1120 3.9345/3.9360 KW PULLER HOLE
Part # 1120 3.9345/3.9360 KW PULLER HOLE
BDI # 19074953
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
226.35
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
F 4.5 3.935/3.936 1 KW SETSCREW
Description
F 4.5 3.935/3.936 1 KW SETSCREW ; POR
Part # F 4.5 3.935/3.936 1 KW SETSCREW
BDI # 19074957
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs