Page 1 of 7

Next

Compare
12018 3 15/16

COMPARE

12018 3 15/16

Description
12018 3 15/16 CHAIN CPLG HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 3 15/16

BDI # 615217

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
10020 3 15/16

COMPARE

10020 3 15/16

Description
10020 3 15/16 CHAIN CPLG HUB ; 100 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 10020 3 15/16

BDI # 614432

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.64

Length Thru Bore - Millimeter: 79.375
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 170.663
Hub Diameter - Inch: 6.719
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
D200B25 X 3-15/16 1X1/2IN KW MTO

COMPARE

D200B25 X 3-15/16 1X1/2IN KW MTO

Description
D200B25 X 3-15/16 1X1/2IN KW CHN SPRCKET ; 200CHAIN 25T

MARTIN SPROCKET & GR

Part # D200B25 X 3-15/16 1X1/2IN KW MTO

BDI # 25199648

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.947

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.29
Pitch Diameter - Millimeter: 506.654
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120C45 3-15/16 5IN LTB

COMPARE

D120C45 3-15/16 5IN LTB

Description
D120C45 3-15/16 5IN LTB SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH

MARTIN SPROCKET & GR

Part # D120C45 3-15/16 5IN LTB

BDI # 21515977

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT

COMPARE

H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT

Description
H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT ; CHAIN SPROCKET

TSUBAKI

Part # 100B45 X 3-15/16 KW2SS 6IN HD 2-1/2IN LT

BDI # 25170673

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 17.92
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.626
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 455.168
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY