80A17 X 3-63/64

COMPARE

80A17 X 3-63/64

Description
80A17 X 3-63/64 CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 80A17 X 3-63/64

BDI # 23677222

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.442

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.949
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY