D100B20 X 4.125IN KW 2SS MTO
Description
D100B20 X 4.125IN KW 2SS CHN SPROCKET ; 100CHAIN 20T
Part # D100B20 X 4.125IN KW 2SS MTO
BDI # 25170163
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
60A80 4-1/8
Description
60A80 4-1/8 RLR CHAIN SPROCKET ; 4-1/8" BORE DIA 80 TEETH 3/4" PITCH
Part # 60A80 4-1/8
BDI # 21569593
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore
40A36 4-1/8
Description
40A36 4-1/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A36 4-1/8
BDI # 21471737
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore