C 6 106.98MM KW PULLER HOLE
Description
C 6 106.98MM KW PULLER HOLE ; POR
Part # C 6 106.98MM KW PULLER HOLE
BDI # 19075221
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
378000In-Lbs