SNW26X4-7/16

COMPARE

SNW26X4-7/16

Description
SNW-26X4-7/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING

STANDARD LOCKNUT

Part # 26X4.438

BDI # 21941500

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.555
Length Thru Bore - Inch: 3.762
Bore - Millimeter: 112.725

Bore - Inch: 4.438
Other Features: Lock Washer | Tapered Threaded Sleeve

Price Inventory : Available to order
Loading Price
QTY
140C48 X 4-7/16 1X1/2KW

COMPARE

140C48 X 4-7/16 1X1/2KW

Description
140C48 X 4-7/16 1X1/2KW ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 140C48 X 4-7/16 1X1/2KW

BDI # 20453529

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.758

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.75
Pitch Diameter - Millimeter: 679.653
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD160BS30F X 4-7/16

COMPARE

HD160BS30F X 4-7/16

Description
HD160BS30F X 4-7/16 ROLLER CHN SPROCKET ; 160 ANSI 30 TEETH 4-7/16" BORE

TSUBAKI

Part # D160BS30H X 4G

BDI # 25275496

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.228
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100C60 4-7/16

COMPARE

D100C60 4-7/16

Description
MARTIN SPROCKET & GR D100C60 4-7/16

MARTIN SPROCKET & GR

Part # D100C60 4-7/16

BDI # 23288226

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B26 X 4-7/16 KW 2SS MTO

COMPARE

D120B26 X 4-7/16 KW 2SS MTO

Description
D120B26 X 4-7/16 KW 2SS CHN SPRKT ; ALT SPK ROLLER DOUBLE B OVERFBORE

MARTIN SPROCKET & GR

Part # D120B26 X 4-7/16 KW 2SS MTO

BDI # 24433636

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY