200B15 4-3/4 FORD SPEC
Description
200B15 4-3/4 FORD SPEC SPROCKET ; SGL ROLLER CHAIN SPROCKET 2-1/2IN PITCH
Part # 200B15 4-3/4 FORD SPEC
BDI # 21515727
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Finished Bore