Page 1 of 2

Next

Compare
H160C35 X 5-7/16 KW 2SS

COMPARE

H160C35 X 5-7/16 KW 2SS

Description
H160C35 X 5-7/16 KW 2SS CHAIN SPROCKET ; 35 TEETH C-HUB 5-7/16IN BORE

TSUBAKI

Part # 160C35 X 5-7/16 KW 2SS

BDI # 23237937

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 22.312
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.422
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 566.725
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200B18 X 5-7/16

COMPARE

D200B18 X 5-7/16

Description
D200B18 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 18T CHAIN NO. 200

MARTIN SPROCKET & GR

Part # D200B18 X 5-7/16

BDI # 23906719

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.678
Pitch Diameter - Millimeter: 365.684
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D160C45 5-7/16

COMPARE

D160C45 5-7/16

Description
D160C45 5-7/16 RLR CHAIN SPROCKET ; 5-7/16" BORE DIA 45 TEETH

MARTIN SPROCKET & GR

Part # D160C45 5-7/16

BDI # 21768815

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200B19 X 5-7/16

COMPARE

D200B19 X 5-7/16

Description
D200B19 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 19T CHAIN NO. 200

MARTIN SPROCKET & GR

Part # D200B19 X 5-7/16

BDI # 23906731

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.19

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.478
Pitch Diameter - Millimeter: 385.826
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200C45 5-7/16 K STD

COMPARE

200C45 5-7/16 K STD

Description
MARTIN SPROCKET & GR 200C45 5-7/16 K STD

MARTIN SPROCKET & GR

Part # 200C45 5-7/16 K STD

BDI # 23287564

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY