80A32 SPLIT MTO X 5.5IN BORE
Description
80A32 SPLIT MTO X 5.5IN BORE ; ROLLER CHAIN SPROCKET
Part # 80A32 SPLIT MTO X 5.5IN BORE
BDI # 21569710
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Split Type
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
D200B18H X 5-1/2
Description
D200B18H X 5-1/2 ROLLER CHAIN SPROCKET ; 5-1/2" BORE 18T CHAIN NO. 200
Part # D200B18H X 5-1/2
BDI # 23906725
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Finished Bore