80A30 5-5/8

COMPARE

80A30 5-5/8

Description
MARTIN SPROCKET & GR 80A30 5-5/8

MARTIN SPROCKET & GR

Part # 80A30 5-5/8

BDI # 23287729

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY