KLPP155/265
Description
KLPP155/265 KEYLESS BUSHING ; SERIES PP 155/265
Part # 2101016294
BDI # 19419874
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
KLPP
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.433
Outside Diameter - Millimeter:
265
Bore - Millimeter:
155
Length - Millimeter:
64.5
Other Features:
12 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Length - Inch:
2.539
C732M-155
Description
C732M-155 SHRINK DISC ; 155MM BORE STANDARD DUTY
Part # C732M-155
BDI # 194609
Features
Component:
Keyless Shrink Disc
Series:
C732
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Outside Diameter - Millimeter:
262.89
Bore - Millimeter:
155
Length - Millimeter:
80.01
Other Features:
15 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch:
3.15
C733M-155
Description
C733M-155 SHRINK DISC ; 155MM BORE STANDARD DUTY
Part # C733M-155
BDI # 194649
Features
Component:
Keyless Shrink Disc
Series:
C733
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Outside Diameter - Millimeter:
262.89
Bore - Millimeter:
155
Length - Millimeter:
61.976
Other Features:
12 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch:
2.44
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.433
Outside Diameter - Millimeter:
265
Bore - Millimeter:
155
Length - Millimeter:
62
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
2.441
FX 5SM HUB RGD 155MM P7 40X9.4MMKW
Description
FX 5SM HUB RGD 155MM P7 40X9.4MMKW ; FLANGE STYLE
Part # 69790444834
BDI # 23202800
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs