80C24H MTO 6-1/2 HOD

COMPARE

80C24H MTO 6-1/2 HOD

Description
80C24H MTO 6-1/2 HOD RLR CHAIN SPROCKET ; 24 TEETH 7.66" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 80C24H MTO 6-1/2 HOD

BDI # 21552664

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.196
Pitch Diameter - Millimeter: 194.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY