Page 1 of 6

Next

Compare
C732M-175

COMPARE

C732M-175

Description
C732M-175 SHRINK DISC ; 175MM BORE STANDARD DUTY

CLIMAX METAL

Part # C732M-175

BDI # 194611

Features

Component: Keyless Shrink Disc
Series: C732
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.81

Outside Diameter - Millimeter: 299.974
Bore - Millimeter: 175
Length - Millimeter: 87.884
Other Features: 10 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch: 3.46

Price Inventory : Available to order
Loading Price
QTY
C733M-175

COMPARE

C733M-175

Description
C733M-175 SHRINK DISC ; 175MM BORE STANDARD DUTY

CLIMAX METAL

Part # C733M-175

BDI # 194652

Features

Component: Keyless Shrink Disc
Series: C733
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.81

Outside Diameter - Millimeter: 299.974
Bore - Millimeter: 175
Length - Millimeter: 68.072
Other Features: 8 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch: 2.68

Price Inventory : Available to order
Loading Price
QTY
KLPP175/300

COMPARE

KLPP175/300

Description
KLPP175/300 KEYLESS BUSHING ; SERIES PP 175/300

PT INTERNATIONAL

Part # 2101016296

BDI # 19419876

Features

Component: Keyless Shrink Disc Locking Assembly
Series: KLPP
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.811

Outside Diameter - Millimeter: 300
Bore - Millimeter: 175
Length - Millimeter: 0
Other Features: Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 175

COMPARE

SLD 900 MM 175

Description
SLD 900 MM 175 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498027

BDI # 598958

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.811

Outside Diameter - Millimeter: 300
Bore - Millimeter: 175
Length - Millimeter: 67.996
Other Features: 8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.677

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW

COMPARE

FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW

Description
FX 5.5EM HUB RGD 175MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445493

BDI # 23203364

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY