H100A13
Description
H100A13 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T A-PLATE W/HT
Part # 100A13
BDI # 913838
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
P34-14MGT-85
Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W
Part # 77118034
BDI # 1125639
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Minimum Bore 3/8
Global Part Number GPN:
667513
Pressure Angle:
14.5
2050B11H
Description
2050B11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B11
BDI # 17158893
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.315
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572219
Pitch Diameter - Millimeter:
58.801
Mounting Method:
Rough Bore
60BTB23H
Description
60BTB23H ROLLER CHAIN SPROCKET ; 3/4" P 23T HT BORE FOR 2012 BUSHING
Part # 60BTB23H
BDI # 623420
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32189
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed