Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 Transverse DP
Other Features:
Type A | 45 Degree Helix Angle | 16.97 Normal Pitch | Without Hub | With Keyway
Global Part Number GPN:
670451
Pressure Angle:
14.5
8M24-1.250-HK
Description
8M24-1.250-HK MITER GEAR ; HARDENED STEEL
Part # 8M24-1.250-HK
BDI # 592039
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666170
Pressure Angle:
20 Degree
8M24-1.000-HK
Description
8M24-1.000-HK MITER GEAR ; HARDENED STEEL
Part # 8M24-1.000-HK
BDI # 592038
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666167
Pressure Angle:
20 Degree
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
8 Transverse DP
Other Features:
Type A | 45 Degree Helix Angle | 11.31 Normal Pitch | Without Hub | With Keyway
Global Part Number GPN:
671323
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
6 Transverse DP
Other Features:
Type A | 45 Degree Helix Angle | 8.48 Normal Pitch | Without Hub | With Keyway
Global Part Number GPN:
671202
Pressure Angle:
14.5