25B54-1/2
Description
25B54-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 58255
BDI # 175146
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Finished Bore
25B54-3/4
Description
25B54-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45730
BDI # 169162
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Finished Bore
25B54-5/8
Description
25B54-5/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45729
BDI # 169161
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Finished Bore
25BF54X1-3/8
Description
25BF54X1-3/8 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 54 TEETH 1-3/8 BORE
Part # 25BF54X1-3/8
BDI # 22693889
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Finished Bore
25BF54X1-1/4
Description
25BF54X1-1/4 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 54 TEETH 1-1/4 BORE
Part # 25BF54X1-1/4
BDI # 22693885
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Finished Bore