50BS12HT 1
Description
50BS12HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 12T HT 1" BORE
Part # 50BS12HT 1
BDI # 621254
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33170
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
40BS10 3/4
Description
40BS10 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 10T 3/4" BORE
Part # 40BS10 3/4
BDI # 619496
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32579
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
SD 1 7/16
Description
SD 1 7/16 QD BUSHING ; 1-7/16" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 7/16
BDI # 611087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
465297
Bushing Series:
SD
2517 X 1-3/8-KW
Description
2517 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 119114
BDI # 256766
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
460028
Bushing Series:
2517
2012 X 1-KW
Description
2012 X 1-KW TL BUSHING ; 1" BORE 2-3/4" OD 1-1/4" LTB
Part # 117164
BDI # 256193
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459991
Bushing Series:
2012