80A76 X 4-3/4

COMPARE

80A76 X 4-3/4

Description
SPROCKET

MARTIN SPROCKET & GR

Part # 80A76 4-3/4

BDI # 21561724

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY