120A70 12IN
Description
120A70 12IN BORE MTO SPROCKET
Part # 120A70 12IN BORE MTO SPROCKET
BDI # 21600039
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Finished Bore
120A70 13-1/4IN
Description
120A70 MTO SPROCKET X13-1/4
Part # 120A70 MTO SPROCKET X13-1/4
BDI # 21600040
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Finished Bore
100A72 X 12IN SPLIT MTO
Description
100A72 X 12IN SPLIT MTO SPROCKET ; 100 ANSI 72 TEETH 12" SPLIT BORE
Part # 100A72 X 12IN SPLIT MTO
BDI # 24093083
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Other Features:
Split Type
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
140A80 12.002/12.004 MTO
Description
140A80 12.002/12.004 MTO SPROCKET ; 80 TEETH 45.59" OUTSIDE DIA
Part # 140A80 12.002/12.004 MTO
BDI # 21551844
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
D20C65 X 12IN 12.001/12.004
Description
D20C65 X 12IN 12.001/12.004 SPROCKET
Part # D20C65 X 12IN 12.001/12.004
BDI # 25199068
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Finished Bore