PL055X085 AS
Description
PL055X085 AS KEYLESS SCREW LOCKING ASSY ; 55MM BORE 85MM OD
Part # PL055X085
BDI # 928942
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
55
Length - Millimeter:
24
Other Features:
11 Locking Screws
Length - Inch:
0.945
Q1-2-3/16
Description
Q1-2-3/16 SPLIT TAPER BUSHING ; 2-3/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1-2-3/16
BDI # 739782
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Key on ID and OD | Steel
Global Part Number GPN:
567309
Bushing Series:
Q1
12H 2 1/8
Description
12H 2 1/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 12H 2 1/8
BDI # 614956
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
75.413
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
11S 2 1/8
Description
11S 2 1/8 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON
Part # 11S 2 1/8
BDI # 614598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
10H 2 1/8
Description
10H 2 1/8 CPLG SPACER HUB ; 2-1/8" BORE 4-3/8" OD
Part # 10H 2 1/8
BDI # 614000
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.538
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs