Page 1 of 9

Next

Compare
PL065X095 AS

COMPARE

PL065X095 AS

Description
PL065X095 AS POWER LOCK

TSUBAKI

Part # PL065X095

BDI # 928944

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.74

Outside Diameter - Millimeter: 95
Bore - Millimeter: 65
Length - Millimeter: 24
Other Features: 12 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
TL2517-2-1/2

COMPARE

TL2517-2-1/2

Description
TL2517-2-1/2 TAPERLOCK BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB

POWERDRIVE LLC

Part # TL2517-2-1/2

BDI # 742591

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 63.5
Bore - Inch: 2.5
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567687
Bushing Series: 2517

Price Inventory : In stock
Loading Price
QTY
12S 2 5/8

COMPARE

12S 2 5/8

Description
12S 2 5/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 2 5/8

BDI # 614980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 2 1/2

COMPARE

10S 2 1/2

Description
10S 2 1/2 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 2 1/2

BDI # 614025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 2 1/2

COMPARE

9S 2 1/2

Description
9S 2 1/2 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S 2 1/2

BDI # 625803

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY