Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
59
Length Thru Bore - Inch:
2.323
Bore - Millimeter:
70
Bore - Inch:
2.756
HE 316
Description
HE 316 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300
Part # HE 316
BDI # 24010712
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.004
Length Thru Bore - Inch:
2.323
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
46
Length Thru Bore - Inch:
1.811
Bore - Millimeter:
70
Bore - Inch:
2.756
C 3 70MM H7X3.0015 KW SETSCREW BE
Description
C 3 70MM H7X3.0015 KW SETSCREW BE
Part # C 3 70MM H7X3.0015 KW SETSCREW BE
BDI # 19074899
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
66.802
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120.65
Hub Diameter - Inch:
4.75
Coupling Type:
Gear Coupling
Torque:
50400In-Lbs