Page 1 of 7

Next

Compare
140BS14 X 3-1/4 KW 2SS

COMPARE

140BS14 X 3-1/4 KW 2SS

Description
140BS14 X 3-1/4 KW 2SS CHAIN SPROCKET ; 14T 140CHAIN

MARTIN SPROCKET & GR

Part # 140BS14 X 3-1/4 KW 2SS

BDI # 23125753

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.717
Other Features: With Set Screw
Pitch Diameter - Millimeter: 199.76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B26H X 3-1/4 KW 2SS

COMPARE

D120B26H X 3-1/4 KW 2SS

Description
D120B26H X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 26 TEETH 3-1/4" BORE

TSUBAKI

Part # D120B26 X 3-1/4 KW 2SS

BDI # 23003733

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B22 X 3-1/4

COMPARE

D120B22 X 3-1/4

Description
D120B22 X 3-1/4 RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D120B22 X 3-1/4

BDI # 25199655

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.541

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.333
Pitch Diameter - Millimeter: 267.741
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120BS15 X 3-1/4

COMPARE

120BS15 X 3-1/4

Description
120BS15 X 3-1/4 RLR CHAIN SPROCKET ; 3-1/4" BORE

MARTIN SPROCKET & GR

Part # 120BS15 X 3-1/4

BDI # 24092443

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B16 X 3.25 5/8-11X5/8 KW 2SS

COMPARE

D120B16 X 3.25 5/8-11X5/8 KW 2SS

Description
D120B16 X 3.25 5/8-11X5/8 KW 2SS SPRKT ; 120CHAIN 16T

MARTIN SPROCKET & GR

Part # D120B16 X 3.25 5/8-11X5/8 KW 2SS

BDI # 24023234

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY