Page 1 of 3

Next

Compare
66AT10/18-2

COMPARE

66AT10/18-2

Description
66AT10/18-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 18 TEETH ALUMINUM

B & B MANUFACTURING

Part # 66AT10/18-2

BDI # 22732624

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 60
Inch - Metric: Metric
Outside Diameter - Inch: 2.181
Face Width - Millimeter: 57

Face Width - Inch: 2.244
Belt Pitch: 10 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120MP025M6A10

COMPARE

120MP025M6A10

Description
120MP025M6A10 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 10MM BORE 120T

B & B MANUFACTURING

Part # 120MP025M6A10

BDI # 22697240

Features

Pitch Diameter - Inch: 3.071
Inch - Metric: Metric
Outside Diameter - Inch: 3.035
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 78
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
120MP037M6A10

COMPARE

120MP037M6A10

Description
120MP037M6A10 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 10MM BORE 120T

B & B MANUFACTURING

Part # 120MP037M6A10

BDI # 22697248

Features

Pitch Diameter - Inch: 3.071
Inch - Metric: Metric
Outside Diameter - Inch: 3.035
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 78
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
42AT10/18-2

COMPARE

42AT10/18-2

Description
42AT10/18-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 18 TEETH ALUMINUM

B & B MANUFACTURING

Part # 42AT10/18-2

BDI # 22721169

Features

Pitch Diameter - Inch: 2.244
Flange Outside Diameter - Millimeter: 60
Inch - Metric: Metric
Outside Diameter - Inch: 2.181
Face Width - Millimeter: 32

Face Width - Inch: 1.26
Belt Pitch: 10 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40-5M09M6A10

COMPARE

40-5M09M6A10

Description
40-5M09M6A10 TIMING PULLEY ; 5MM PITCH 9MM BELT W 10MM BORE ALUM 40T

B & B MANUFACTURING

Part # 40-5M09M6A10

BDI # 22717708

Features

Pitch Diameter - Inch: 2.52
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 64
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY