F 3.5 3.995 7/8X7/16 KW
Description
F 3.5 3.995 7/8X7/16 KW ; POR
Part # F 3.5 3.995 7/8X7/16 KW
BDI # 19074974
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
151200In-Lbs