F 3E RIGID HUB 4.1220/4.1230 KW

COMPARE

F 3E RIGID HUB 4.1220/4.1230 KW

Description
F 3E RIGID HUB 4.1220/4.1230 KW ; POR

TIMKEN LOVEJOY

Part # F 3E RIGID HUB 4.1220/4.1230 KW

BDI # 19075015

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3.5 4.122/4.123 1 KW

COMPARE

F 3.5 4.122/4.123 1 KW

Description
F 3.5 4.122/4.123 1 KW

TIMKEN LOVEJOY

Part # F 3.5 4.122/4.123 1 KW

BDI # 19074545

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Gear Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY