40A36 4-1/8

COMPARE

40A36 4-1/8

Description
40A36 4-1/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40A36 4-1/8

BDI # 21471737

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.015
Pitch Diameter - Millimeter: 145.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY