Page 1 of 2

Next

Compare
5F MMHUB14

COMPARE

5F MMHUB14

Description
5F MMHUB14 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284313

BDI # 315812

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.727Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 185.75
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4F MMHUB14

COMPARE

4F MMHUB14

Description
4F MMHUB14 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284248

BDI # 315756

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.727Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 146.05
Coupling Type: Gear Coupling
Torque: 236000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2F MMHUB14

COMPARE

4 1/2F MMHUB14

Description
4 1/2F MMHUB14 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284271

BDI # 315713

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.727Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2H MMHUB14

COMPARE

3 1/2H MMHUB14

Description
3 1/2H MMHUB14 GEAR COUPLING ; NON-RETURNABLE SERIES H

KOP-FLEX COUPLINGS

Part # 2284834

BDI # 314712

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 4.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2H MMHUB14

COMPARE

4 1/2H MMHUB14

Description
4 1/2H MMHUB14 GEAR COUPLING ; SERIES H NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284917

BDI # 314831

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 215.9
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY