120A17 X 4-1/2
Description
120A17 X 4-1/2 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/2IN PITCH
Part # 120A17 X 4-1/2
BDI # 21515750
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
240B16 X 4-1/2
Description
240B16 X 4-1/2 ROLLER CHAIN SPROCKET ; 4-1/2" BORE 16T CHAIN NO. 240
Part # 240B16 X 4-1/2
BDI # 23906686
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Finished Bore
120A13 X 4-1/2
Description
120A13 X 4-1/2 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/2IN PITCH
Part # 120A13 X 4-1/2
BDI # 21515749
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
200B16 X 4-1/2 1X1/2 KW 2SS
Description
200B16 X 4-1/2 1X1/2 KW 2SS SPROCKET ; ROLLER CHAIN
Part # 200B16 X 4-1/2 1X1/2 KW 2SS
BDI # 26368169
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore