Page 1 of 2

Next

Compare
4 1/2F MMHUB16

COMPARE

4 1/2F MMHUB16

Description
4 1/2F MMHUB16 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284289

BDI # 315714

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.05Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H MMHUB16

COMPARE

5H MMHUB16

Description
5H MMHUB16 GEAR COUPLING ; SERIES H NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284966

BDI # 314947

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.05Inch | Mill Motor Hub | 6.875 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2H MMHUB16

COMPARE

3 1/2H MMHUB16

Description
3 1/2H MMHUB16 GEAR COUPLING ; SERIES H NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284842

BDI # 314713

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.05Inch | Mill Motor Hub | 4.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4H MMHUB16

COMPARE

4H MMHUB16

Description
4H MMHUB16 ; SERIES H GEAR CPLG

KOP-FLEX COUPLINGS

Part # 2284883

BDI # 314869

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.05Inch | Mill Motor Hub | 5.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 196.85
Coupling Type: Gear Coupling
Torque: 236000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2H MMHUB16

COMPARE

4 1/2H MMHUB16

Description
4 1/2H MMHUB16 ; SERIES H GEAR CPLG

KOP-FLEX COUPLINGS

Part # 2284925

BDI # 314832

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.05Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 215.9
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY