F 4E RIGID 126.91MM 32MM KW
Description
F 4E RIGID 126.91MM 32MM KW ; POR
Part # F 4E RIGID 126.91MM 32MM KW
BDI # 19075072
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs