5F MMHUB18
Description
5F MMHUB18 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284339
BDI # 315814
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.373Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
4 1/2F MMHUB18
Description
4 1/2F MMHUB18 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284297
BDI # 315715
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.373Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
4H MMHUB18
Description
4H MMHUB18 GEAR COUPLING ; SERIES H NON-RETURNABLE
Part # 2284891
BDI # 314870
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.373Inch | Mill Motor Hub | 5.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
196.85
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
4 1/2H MMHUB18
Description
4 1/2H MMHUB18 GEAR COUPLING ; SERIES H NON-RETURNABLE
Part # 2284933
BDI # 314833
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.373Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
215.9
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
5H MMHUB18
Description
5H MMHUB18 GEAR COUPLING ; SERIES H NON-RETURNABLE
Part # 2284974
BDI # 314948
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.373Inch | Mill Motor Hub | 6.875 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
241.3
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs