Page 1 of 2

Next

Compare
12022 5

COMPARE

12022 5

Description
12022 5 CHAIN CPLNG HUB ; 5" BORE DIA 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 5

BDI # 21768787

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
D240B19H X 5IN KW 2SS

COMPARE

D240B19H X 5IN KW 2SS

Description
D240B19H X 5IN KW 2SS SPROCKET ; 5"BORE 19HT CHAIN #240

MARTIN SPROCKET & GR

Part # D240B19H X 5IN KW 2SS

BDI # 25163326

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 18.227
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.78
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 462.966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD160BS26F X 5

COMPARE

HD160BS26F X 5

Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE

TSUBAKI

Part # D160BS26H X 5

BDI # 25275495

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.592

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.672
Pitch Diameter - Millimeter: 421.437
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A70 X 5IN

COMPARE

80A70 X 5IN

Description
80A70 X 5IN ROLLER CHAIN SPROCKET ; 5IN BORE DIA 70 TEETH STL

MARTIN SPROCKET & GR

Part # 80A70 X 5IN

BDI # 22321974

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.289

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.867
Pitch Diameter - Millimeter: 566.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B22 X 5IN 1-1/4IN KW 2SS

COMPARE

120B22 X 5IN 1-1/4IN KW 2SS

Description
120B22 X 5IN 1-1/4IN KW 2SS CHN SPROCKET ; 22T 120CHAIN

MARTIN SPROCKET & GR

Part # 120B22 X 5IN 1-1/4IN KW 2SS

BDI # 23136289

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.333
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 267.741
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY